Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20052007 Dodge Dakota, CSC2KT10DG7180
Mfr # CSC2KT10DG7180
Zoro # G800125160
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2007 Dodge Dakota
Family Code
DG7180
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT10DG7180
- Zoro #
- G800125160
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Typhon With Black Sides
- Seat Position
- Front
- For Use With
- For 2005 To 2007 Dodge Dakota
- Family Code
- DG7180
Description
Seat Covers in Neosupreme for 2005-2007 Dodge Dakota - (F), QUAD CAB, 50/50 bucket w/adj headrest, w/driver lumbar, w/power dr & manual pass, w/o armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov