Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20052007 Dodge Magnum, CSC2KT13DG7389
Mfr # CSC2KT13DG7389
Zoro # G100115342
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2005 To 2007 Dodge Magnum
Family Code
DG7389
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT13DG7389
- Zoro #
- G100115342
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2005 To 2007 Dodge Magnum
- Color
- Kryptek Camo Altitude With Black Sides
- Family Code
- DG7389
Description
Seat Covers in Neosupreme for 2005-2007 Dodge Magnum - (R), 60/40 split bench, w/armrest, SRT8 ONLY