Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20052007 Ford Truck, CSC2KT07FD7664
Mfr # CSC2KT07FD7664
Zoro # G500110169
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2005 To 2007 Ford Truck F-250, 350 (Super Duty)
Family Code
FD7664
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT07FD7664
- Zoro #
- G500110169
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Kryptek Camo Highlander With Black Sides
- For Use With
- For 2005 To 2007 Ford Truck F-250, 350 (Super Duty)
- Family Code
- FD7664
Description
Seat Covers in Neosupreme for 2005-2007 Ford Truck F-250, 350 (Super Duty) - (R), CREW CAB, Solid Bench, w/o armrest, w/o headrest, also fits F-450 and F-550