Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20052007 Ford Truck, CSC2PD38FD7662
Mfr # CSC2PD38FD7662
Zoro # G500145369
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2005 To 2007 Ford Truck F-250, 350 (Super Duty)
Family Code
FD7662
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2PD38FD7662
- Zoro #
- G500145369
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2005 To 2007 Ford Truck F-250, 350 (Super Duty)
- Color
- Digital Camo Pink with Black Sides
- Family Code
- FD7662
Description
Seat Covers in Neosupreme for 2005-2007 Ford Truck F-250, 350 (Super Duty) - (R), 60/40 Bottom Split, Solid Backrest, W/O Headrest