Shop COVERKING

Seat Covers in Neosupreme for 20052007 Hummer H2 suT, CSC2PD38HM7002

  • Mfr # CSC2PD38HM7002

  • Zoro # G500157782


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2007 Hummer H2 suT (sport utility TRUCK)
Family Code
HM7002
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2PD38HM7002
Zoro #
G500157782
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2007 Hummer H2 suT (sport utility TRUCK)
Color
Digital Camo Pink with Black Sides
Family Code
HM7002

Description

Seat Covers in Neosupreme for 2005-2007 Hummer H2 suT (sport utility TRUCK) - (F), 50/50 Bucket, W/Power Driver & Passenger Seat, W/O DVD Headrest Screens

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews