Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20052007 Jeep Grand, CSCKT08JP7128
Mfr # CSCKT08JP7128
Zoro # G500145352
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2005 To 2007 Jeep Grand Cherokee
Family Code
JP7128
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCKT08JP7128
- Zoro #
- G500145352
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2005 To 2007 Jeep Grand Cherokee
- Color
- Kryptek Camo Mandrake Solid
- Family Code
- JP7128
Description
Seat Covers in Neosupreme for 2005-2007 Jeep Grand Cherokee - (R), LIMITED MODEL, 60/40 split bench, w/adjustable headrest, w/armrest