Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20052007 Jeep Liberty, CSC2KT13JP7130
Mfr # CSC2KT13JP7130
Zoro # G300104023
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2005 To 2007 Jeep Liberty
Family Code
JP7130
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT13JP7130
- Zoro #
- G300104023
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Altitude With Black Sides
- Seat Position
- Rear
- For Use With
- For 2005 To 2007 Jeep Liberty
- Family Code
- JP7130
Description
Seat Covers in Neosupreme for 2005-2007 Jeep Liberty - (R), 60/40 Split,W/Removable Headrest,No Armrest,No Console
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov