Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20052007 Jeep Liberty, CSC2RT08JP7123
Mfr # CSC2RT08JP7123
Zoro # G700140119
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2007 Jeep Liberty
Family Code
JP7123
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2RT08JP7123
- Zoro #
- G700140119
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Camo Realtree Max-1 with Black Sides
- For Use With
- For 2005 To 2007 Jeep Liberty
- Family Code
- JP7123
Description
Seat Covers in Neosupreme for 2005-2007 Jeep Liberty - (F), 50/50 bucket with built-in headrest