Shop COVERKING

Seat Covers in Neosupreme for 20052007 Pontiac G6, CSCKT12PN7258

  • Mfr # CSCKT12PN7258

  • Zoro # G300169589


product price: 
$
379.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2007 Pontiac G6
Family Code
PN7258
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCKT12PN7258
Zoro #
G300169589
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Yeti Solid
Seat Position
Front
For Use With
For 2005 To 2007 Pontiac G6
Family Code
PN7258

Description

Seat Covers in Neosupreme for 2005-2007 Pontiac G6 - (F), 4-Door, 50/50 Bucket, W/Removable Headrest, W/O Seat-Mounted Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews