Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20052007 Saturn Ion, CSC2KT15SR7043
Mfr # CSC2KT15SR7043
Zoro # G200112739
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2005 To 2007 Saturn Ion
Family Code
SR7043
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT15SR7043
- Zoro #
- G200112739
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2005 To 2007 Saturn Ion
- Color
- Kryptek Camo Neptune With Black Sides
- Family Code
- SR7043
Description
Seat Covers in Neosupreme for 2005-2007 Saturn Ion - (R), SEDAN ONLY,60/40 bench w/built-in hdrst, REQUIRES PROFESSIONAL INSTALLATION
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov