Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20052007 Saturn Ion, CSC2KT17SR7050
Mfr # CSC2KT17SR7050
Zoro # G900106885
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2007 Saturn Ion
Family Code
SR7050
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT17SR7050
- Zoro #
- G900106885
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2005 To 2007 Saturn Ion
- Color
- Kryptek Camo Banshee With Black Sides
- Family Code
- SR7050
Description
Seat Covers in Neosupreme for 2005-2007 Saturn Ion - (F), Sedan only, 50/50 buckets, w/front lumbar knob