Shop COVERKING

Seat Covers in Neosupreme for 20052007 Saturn Ion, CSC2PD36SR7049

  • Mfr # CSC2PD36SR7049

  • Zoro # G200147649


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2007 Saturn Ion
Family Code
SR7049
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2PD36SR7049
Zoro #
G200147649
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2007 Saturn Ion
Color
Digital Camo Sand with Black Sides
Family Code
SR7049

Description

Seat Covers in Neosupreme for 2005-2007 Saturn Ion - (F), Sedan only, 50/50 buckets, w/o front lumbar knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews