Shop COVERKING

Seat Covers in Neosupreme for 20052007 Saturn Ion, CSC2PD38SR7050

  • Mfr # CSC2PD38SR7050

  • Zoro # G500145840


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2007 Saturn Ion
Family Code
SR7050
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2PD38SR7050
Zoro #
G500145840
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2007 Saturn Ion
Color
Digital Camo Pink with Black Sides
Family Code
SR7050

Description

Seat Covers in Neosupreme for 2005-2007 Saturn Ion - (F), Sedan only, 50/50 buckets, w/front lumbar knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.