Shop COVERKING

Seat Covers in Neosupreme for 20052007 Saturn Ion, CSC2PD38SR7063

  • Mfr # CSC2PD38SR7063

  • Zoro # G600145719


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2007 Saturn Ion
Family Code
SR7063
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2PD38SR7063
Zoro #
G600145719
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Digital Camo Pink with Black Sides
For Use With
For 2005 To 2007 Saturn Ion
Family Code
SR7063

Description

Seat Covers in Neosupreme for 2005-2007 Saturn Ion - (F), Quad Coupe, 50/50 bucket, w/see-through headrest, w/o front lumbar knob, NOT FOR RED LINE MODEL

Ratings & reviews