Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20052007 Saturn Relay, CSC2RT08SR7060
Mfr # CSC2RT08SR7060
Zoro # G700155823
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2007 Saturn Relay
Family Code
SR7060
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2RT08SR7060
- Zoro #
- G700155823
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2005 To 2007 Saturn Relay
- Color
- Camo Realtree Max-1 with Black Sides
- Family Code
- SR7060
Description
Seat Covers in Neosupreme for 2005-2007 Saturn Relay - (F), 50/50 bucket, w/adj. headrest, w/armrest, w/o seat-mounted side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov