Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20052008 Chevrolet, CSC2KT14CH8047
Mfr # CSC2KT14CH8047
Zoro # G600107304
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Middle
For Use With
For 2005 To 2008 Chevrolet Uplander
Family Code
CH8047
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT14CH8047
- Zoro #
- G600107304
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Middle
- For Use With
- For 2005 To 2008 Chevrolet Uplander
- Color
- Kryptek Camo Pontus With Black Sides
- Family Code
- CH8047
Description
Seat Covers in Neosupreme for 2005-2008 Chevrolet Uplander - (M), Second Row, 50/50 bucket, w/adj. headrest, ONLY for buckets that are w/o an armrest