Seat Covers in Neosupreme for 20052008 Chevrolet, CSC2PD34CH8047

  • Mfr # CSC2PD34CH8047

  • Zoro # G300142827


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Middle
For Use With
For 2005 To 2008 Chevrolet Uplander
Family Code
CH8047
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2PD34CH8047
Zoro #
G300142827
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Jungle with Black Sides
Seat Position
Middle
For Use With
For 2005 To 2008 Chevrolet Uplander
Family Code
CH8047

Description

Seat Covers in Neosupreme for 2005-2008 Chevrolet Uplander - (M), Second Row, 50/50 bucket, w/adj. headrest, ONLY for buckets that are w/o an armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.