Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20052008 Ford Trk, CSC2KT08FD7421
Mfr # CSC2KT08FD7421
Zoro # G300106621
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2008 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD7421
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT08FD7421
- Zoro #
- G300106621
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Mandrake With Black Sides
- Seat Position
- Front
- For Use With
- For 2005 To 2008 Ford Trk F-150/250/350 NO SuperDuty
- Family Code
- FD7421
Description
Seat Covers in Neosupreme for 2005-2008 Ford Trk F-150/250/350 NO SuperDuty - (F), 50/50 Bucket, W/Removable Headrest, W/Builtin Belt