Shop COVERKING

Seat Covers in Neosupreme for 20052008 Mitsubishi, CSC2KT12MB7069

  • Mfr # CSC2KT12MB7069

  • Zoro # G800112832


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2008 Mitsubishi Endeavor
Family Code
MB7069
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2KT12MB7069
Zoro #
G800112832
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Yeti With Black Sides
Seat Position
Front
For Use With
For 2005 To 2008 Mitsubishi Endeavor
Family Code
MB7069

Description

Seat Covers in Neosupreme for 2005-2008 Mitsubishi Endeavor - (F), 50/50 Bucket W/Removable Headrest, W/O Armrest, W/Side Airbag, LS MODEL ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews