Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20052009 Buick Allure, CSC2KT11BK7259
Mfr # CSC2KT11BK7259
Zoro # G100111955
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2009 Buick Allure
Family Code
BK7259
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT11BK7259
- Zoro #
- G100111955
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2005 To 2009 Buick Allure
- Color
- Kryptek Camo Inferno With Black Sides
- Family Code
- BK7259
Description
Seat Covers in Neosupreme for 2005-2009 Buick Allure - (F), CANADIAN, 50/50 bucket, w/removable headrest