Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20052009 Buick Allure, CSCKT08BK7259
Mfr # CSCKT08BK7259
Zoro # G800164480
product price:Â $379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2009 Buick Allure
Family Code
BK7259
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCKT08BK7259
- Zoro #
- G800164480
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Mandrake Solid
- Seat Position
- Front
- For Use With
- For 2005 To 2009 Buick Allure
- Family Code
- BK7259
Description
Seat Covers in Neosupreme for 2005-2009 Buick Allure - (F), CANADIAN, 50/50 bucket, w/removable headrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.