Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20052009 Chevrolet, CSCKT07CH7496
Mfr # CSCKT07CH7496
Zoro # G800144864
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2009 Chevrolet Equinox
Family Code
CH7496
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCKT07CH7496
- Zoro #
- G800144864
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Highlander Solid
- Seat Position
- Front
- For Use With
- For 2005 To 2009 Chevrolet Equinox
- Family Code
- CH7496
Description
Seat Covers in Neosupreme for 2005-2009 Chevrolet Equinox - (F), 50/50 bucket, w/power driver seat, w/manual passenger seat, NOT FOR 08-09 SPORT MODEL