Shop COVERKING

Seat Covers in Neosupreme for 20052009 Ford Mustang, CSC2PD38FD8020

  • Mfr # CSC2PD38FD8020

  • Zoro # G100149682


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2005 To 2009 Ford Mustang
Family Code
FD8020
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2PD38FD8020
Zoro #
G100149682
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 2005 To 2009 Ford Mustang
Color
Digital Camo Pink with Black Sides
Family Code
FD8020

Description

Seat Covers in Neosupreme for 2005-2009 Ford Mustang - (R), coupe w/back release push-button, COMPLEX INSTALLATION - RETURNS NOT ACCEPTED

Ratings & reviews