Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20052009 Kia Spectra, CSC2KT12KI7066
Mfr # CSC2KT12KI7066
Zoro # G300109622
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2005 To 2009 Kia Spectra
Family Code
KI7066
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT12KI7066
- Zoro #
- G300109622
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Yeti With Black Sides
- Seat Position
- Rear
- For Use With
- For 2005 To 2009 Kia Spectra
- Family Code
- KI7066
Description
Seat Covers in Neosupreme for 2005-2009 Kia Spectra - (R),SEDAN, 60/40 with removable headrest, REQ PROFESSIONAL INSTALLATION