Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20052009 Scion tC F, CSCKT12SN7000
Mfr # CSCKT12SN7000
Zoro # G100170891
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2009 Scion tC
Family Code
SN7000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCKT12SN7000
- Zoro #
- G100170891
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2005 To 2009 Scion tC
- Color
- Kryptek Camo Yeti Solid
- Family Code
- SN7000
Description
Seat Covers in Neosupreme for 2005-2009 Scion tC - (F), 50/50 Bucket W/Adjustable & Removable Headrest,W/Side Air Bag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov