Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20052009 Volvo S60 F, CSCKT13VO7155
Mfr # CSCKT13VO7155
Zoro # G800180855
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2009 Volvo S60
Family Code
VO7155
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCKT13VO7155
- Zoro #
- G800180855
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Altitude Solid
- Seat Position
- Front
- For Use With
- For 2005 To 2009 Volvo S60
- Family Code
- VO7155
Description
Seat Covers in Neosupreme for 2005-2009 Volvo S60 - (F), 50/50 bucket, w/pwr dr & pass, w/dr & pass lumbar, w/side airbag, (NOT FOR R MODEL OR T5 MODEL)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov