Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20052011 Chevrolet, CSC2KT13CH8409
Mfr # CSC2KT13CH8409
Zoro # G300112899
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
For Use With
For 2005 To 2011 Chevrolet Corvette
Family Code
CH8409
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT13CH8409
- Zoro #
- G300112899
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Altitude With Black Sides
- For Use With
- For 2005 To 2011 Chevrolet Corvette
- Family Code
- CH8409
Description
Seat Covers in Neosupreme for 2005-2011 Chevrolet Corvette - 50/50 highback bucket, w/power driver seat, w/manual passenger seat, w/o side airbag