Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20062006 Cadillac, CSC2KT10CD7240
Mfr # CSC2KT10CD7240
Zoro # G800118193
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2006 To 2006 Cadillac Escalade EXT
Family Code
CD7240
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT10CD7240
- Zoro #
- G800118193
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Typhon With Black Sides
- Seat Position
- Rear
- For Use With
- For 2006 To 2006 Cadillac Escalade EXT
- Family Code
- CD7240
Description
Seat Covers in Neosupreme for 2006-2006 Cadillac Escalade EXT - (R), 60/40, w/remov hdrsts,ONLY FOR SEATS W/UPHOLSTERY LOOP LOCATED ON BACKREST BELOW ARMREST