Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20062006 Cadillac, CSC2KT12CD7238
Mfr # CSC2KT12CD7238
Zoro # G500110329
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Middle
For Use With
For 2006 To 2006 Cadillac Escalade Base
Family Code
CD7238
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT12CD7238
- Zoro #
- G500110329
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Middle
- Color
- Kryptek Camo Yeti With Black Sides
- For Use With
- For 2006 To 2006 Cadillac Escalade Base
- Family Code
- CD7238
Description
Seat Covers in Neosupreme for 2006-2006 Cadillac Escalade Base - (M), 60/40, w/flip-back hdrsts
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov