Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20062006 Chevrolet, CSC2KT11CH7858
Mfr # CSC2KT11CH7858
Zoro # G200117239
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2006 Chevrolet Suburban
Family Code
CH7858
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT11CH7858
- Zoro #
- G200117239
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2006 To 2006 Chevrolet Suburban
- Color
- Kryptek Camo Inferno With Black Sides
- Family Code
- CH7858
Description
Seat Covers in Neosupreme for 2006-2006 Chevrolet Suburban - (F),50/50 Bucket, W/Armrst,W/Builtin Shoulder Belt, w/full size plastic power panel, W/O Side Airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov