Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20062006 Chevrolet, CSC2RT08CH7861
Mfr # CSC2RT08CH7861
Zoro # G400145162
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Middle
For Use With
For 2006 To 2006 Chevrolet Suburban
Family Code
CH7861
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2RT08CH7861
- Zoro #
- G400145162
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Realtree Max-1 with Black Sides
- Seat Position
- Middle
- For Use With
- For 2006 To 2006 Chevrolet Suburban
- Family Code
- CH7861
Description
Seat Covers in Neosupreme for 2006-2006 Chevrolet Suburban - (M), 50/50 Bucket w/armrest, w/removable headrest, Second Row