Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20062006 Chevrolet Malibu, CSC2A1CH7985
Mfr # CSC2A1CH7985
Zoro # G700080767
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2006 Chevrolet Malibu
Family Code
CH7985
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2A1CH7985
- Zoro #
- G700080767
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Black
- For Use With
- For 2006 To 2006 Chevrolet Malibu
- Family Code
- CH7985
Description
Seat Covers in Neosupreme for 2006-2006 Chevrolet Malibu - (F), 50/50 Buckt, w/lumbar, w/seat-mounted side airbags, NOT FOR SS MODEL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.