Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20062006 Chevrolet Tahoe, CSC2A1CH7967
Mfr # CSC2A1CH7967
Zoro # G300080365
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Middle
For Use With
For 2006 To 2006 Chevrolet Tahoe
Family Code
CH7967
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2A1CH7967
- Zoro #
- G300080365
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Black
- Seat Position
- Middle
- For Use With
- For 2006 To 2006 Chevrolet Tahoe
- Family Code
- CH7967
Description
Seat Covers in Neosupreme for 2006-2006 Chevrolet Tahoe - (M), 60/40, w/flip-back hdrsts
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.