Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20062006 Chevrolet Tahoe, CSC2A1CH8024
Mfr # CSC2A1CH8024
Zoro # G800082166
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Middle
For Use With
For 2006 To 2006 Chevrolet Tahoe
Family Code
CH8024
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2A1CH8024
- Zoro #
- G800082166
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Black
- Seat Position
- Middle
- For Use With
- For 2006 To 2006 Chevrolet Tahoe
- Family Code
- CH8024
Description
Seat Covers in Neosupreme for 2006-2006 Chevrolet Tahoe - (M), 60/40, w/flip-back hdrsts,ONLY FOR SEATS W/UPHOLSTERY LOOP LOCATED ON BACKREST BELOW ARMREST
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov