Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20062006 Chevrolet Truck, CSC2A1CH8030
Mfr # CSC2A1CH8030
Zoro # G600082250
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2006 To 2006 Chevrolet Truck Silverado 1500HD, 2500HD,3500
Family Code
CH8030
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2A1CH8030
- Zoro #
- G600082250
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Black
- For Use With
- For 2006 To 2006 Chevrolet Truck Silverado 1500HD, 2500HD,3500
- Family Code
- CH8030
Description
Seat Covers in Neosupreme for 2006-2006 Chevrolet Truck Silverado 1500HD, 2500HD,3500 - (R),1500HD,60/40,w/remov hdrsts,ONLY FOR SEATS W/UPHOLSTERY LOOP LOCATED ON BACKREST BELOW ARMRST
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov