Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20062006 GMC Yukon Denali, CSC2AWGM7625
Mfr # CSC2AWGM7625
Zoro # G300125714
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Middle
For Use With
For 2006 To 2006 GMC Yukon Denali XL
Family Code
GM7625
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2AWGM7625
- Zoro #
- G300125714
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Wine with Black sides
- Seat Position
- Middle
- For Use With
- For 2006 To 2006 GMC Yukon Denali XL
- Family Code
- GM7625
Description
Seat Covers in Neosupreme for 2006-2006 GMC Yukon Denali XL - (M), 60/40, w/remov hdrsts,ONLY FOR SEATS W/UPHOLSTERY LOOP LOCATED ON BACKREST BELOW ARMREST
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov