Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20062006 GMC Yukon R, CSC2A1GM7589
Mfr # CSC2A1GM7589
Zoro # G200080830
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2006 To 2006 GMC Yukon
Family Code
GM7589
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2A1GM7589
- Zoro #
- G200080830
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Black
- For Use With
- For 2006 To 2006 GMC Yukon
- Family Code
- GM7589
Description
Seat Covers in Neosupreme for 2006-2006 GMC Yukon - (R), 50/50 split back and bottom, w/built-in shoulder belt, w/removable headrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov