Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20062006 GMC Yukon XL, CSC2A9GM7532
Mfr # CSC2A9GM7532
Zoro # G300082802
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Middle
For Use With
For 2006 To 2006 GMC Yukon XL
Family Code
GM7532
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2A9GM7532
- Zoro #
- G300082802
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Navy Blue with Black sides
- Seat Position
- Middle
- For Use With
- For 2006 To 2006 GMC Yukon XL
- Family Code
- GM7532
Description
Seat Covers in Neosupreme for 2006-2006 GMC Yukon XL - (M), 60/40, w/remov hdrsts