Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20062006 Kia Optima, CSC2KT17KI7097
Mfr # CSC2KT17KI7097
Zoro # G300123277
product price:Â $329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2006 Kia Optima
Family Code
KI7097
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT17KI7097
- Zoro #
- G300123277
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Banshee With Black Sides
- Seat Position
- Front
- For Use With
- For 2006 To 2006 Kia Optima
- Family Code
- KI7097
Description
Seat Covers in Neosupreme for 2006-2006 Kia Optima - (F), 50/50 bucket w/removable headrest, w/side airbag, ONLY FOR 2006.5 NEW OPTIMA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.