Seat Covers in Neosupreme for 20062006 Kia Optima, CSC2RT07KI7098

  • Mfr # CSC2RT07KI7098

  • Zoro # G800145892


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2006 To 2006 Kia Optima
Family Code
KI7098
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2RT07KI7098
Zoro #
G800145892
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree AP Pink with Black Sides
Seat Position
Rear
For Use With
For 2006 To 2006 Kia Optima
Family Code
KI7098

Description

Seat Covers in Neosupreme for 2006-2006 Kia Optima - (R), 60/40 with 3 remov hdrests, w/armrest, remov bottm w/10mm socket, ONLY FOR 2006.5 NEW OPTIMA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.