Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20062006 Porsche Cayenne, CSC2A5PR7057
Mfr # CSC2A5PR7057
Zoro # G100033998
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2006 To 2006 Porsche Cayenne
Family Code
PR7057
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2A5PR7057
- Zoro #
- G100033998
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Tan with Black sides
- For Use With
- For 2006 To 2006 Porsche Cayenne
- Family Code
- PR7057
Description
Seat Covers in Neosupreme for 2006-2006 Porsche Cayenne - (R), 60/40 split bench w/3 hdrsts, w/o backside pass-thru panel (armrest is accessible via zipper)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov