Shop COVERKING

Seat Covers in Neosupreme for 20062006 Porsche Cayenne, CSC2AWPR7056

  • Mfr # CSC2AWPR7056

  • Zoro # G500103956


product price: 
$
209.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2006 To 2006 Porsche Cayenne
Family Code
PR7056
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2AWPR7056
Zoro #
G500103956
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 2006 To 2006 Porsche Cayenne
Color
Wine with Black sides
Family Code
PR7056

Description

Seat Covers in Neosupreme for 2006-2006 Porsche Cayenne - (R), 60/40 split bench w/3 hdrsts, with backside pass-thru panel (armrest is accessible via zipper)

Ratings & reviews