Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20062006 Porsche Cayenne, CSCKT07PR7056
Mfr # CSCKT07PR7056
Zoro # G000145616
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2006 To 2006 Porsche Cayenne
Family Code
PR7056
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCKT07PR7056
- Zoro #
- G000145616
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2006 To 2006 Porsche Cayenne
- Color
- Kryptek Camo Highlander Solid
- Family Code
- PR7056
Description
Seat Covers in Neosupreme for 2006-2006 Porsche Cayenne - (R), 60/40 split bench w/3 hdrsts, with backside pass-thru panel (armrest is accessible via zipper)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov