Shop COVERKING

Seat Covers in Neosupreme for 20062007 Chevrolet, CSC2MO10CH8010

  • Mfr # CSC2MO10CH8010

  • Zoro # G000127216


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2006 To 2007 Chevrolet Equinox
Family Code
CH8010
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2MO10CH8010
Zoro #
G000127216
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 2006 To 2007 Chevrolet Equinox
Color
Camo Mossy Oak Break Up Country with Black Sides
Family Code
CH8010

Description

Seat Covers in Neosupreme for 2006-2007 Chevrolet Equinox - (R), 60/40 split backrest, solid bottom, w/o armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews