Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20062007 Chevrolet Malibu, CSC2A4CH7933
Mfr # CSC2A4CH7933
Zoro # G800080674
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2006 To 2007 Chevrolet Malibu
Family Code
CH7933
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2A4CH7933
- Zoro #
- G800080674
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Blue with Black sides
- Seat Position
- Rear
- For Use With
- For 2006 To 2007 Chevrolet Malibu
- Family Code
- CH7933
Description
Seat Covers in Neosupreme for 2006-2007 Chevrolet Malibu - (R), Sedan - 60/40 split rear bench w/removable headrest, w/o armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov