Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20062007 Honda Accord, CSC2RT08HD7389
Mfr # CSC2RT08HD7389
Zoro # G700135184
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2006 To 2007 Honda Accord Coupe
Family Code
HD7389
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2RT08HD7389
- Zoro #
- G700135184
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2006 To 2007 Honda Accord Coupe
- Color
- Camo Realtree Max-1 with Black Sides
- Family Code
- HD7389
Description
Seat Covers in Neosupreme for 2006-2007 Honda Accord Coupe - (R), EX MODEL, 60/40 rear bench w/2 headrests
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov