Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20062007 Hummer H2 suT, CSC2AWHM7034
Mfr # CSC2AWHM7034
Zoro # G400107191
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2006 To 2007 Hummer H2 suT (sport utility TRUCK)
Family Code
HM7034
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2AWHM7034
- Zoro #
- G400107191
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Wine with Black sides
- Seat Position
- Rear
- For Use With
- For 2006 To 2007 Hummer H2 suT (sport utility TRUCK)
- Family Code
- HM7034
Description
Seat Covers in Neosupreme for 2006-2007 Hummer H2 suT (sport utility TRUCK) - (R), 60/40, w/remov hdrsts,ONLY FOR SEATS W/UPHOLSTERY LOOP LOCATED ON BACKREST BELOW ARMREST