Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20062007 Infiniti G35, CSCKT07IN7077
Mfr # CSCKT07IN7077
Zoro # G000152256
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2007 Infiniti G35 Coupe
Family Code
IN7077
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCKT07IN7077
- Zoro #
- G000152256
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Kryptek Camo Highlander Solid
- For Use With
- For 2006 To 2007 Infiniti G35 Coupe
- Family Code
- IN7077
Description
Seat Covers in Neosupreme for 2006-2007 Infiniti G35 Coupe - (F), 50/50 bukt, w/side airbg, w/pas center backside release levr, w/dr center backside release levr