
Seat Covers in Neosupreme for 20062007 Lexus RX F, CSC2RT08LX7038
Mfr # CSC2RT08LX7038
Zoro # G800142884
product price:Â $299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2007 Lexus RX
Family Code
LX7038
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CSC2RT08LX7038
Zoro #
G800142884
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree Max-1 with Black Sides
Seat Position
Front
For Use With
For 2006 To 2007 Lexus RX
Family Code
LX7038
Description
Seat Covers in Neosupreme for 2006-2007 Lexus RX - (F), 400h Hybrid, 50/50 bucket w/armrest, w/removable headrest, W/SIDE AIRBAG
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.