Seat Covers in Neosupreme for 20062007 Lexus RX R, CSC2RT03LX7039

  • Mfr # CSC2RT03LX7039

  • Zoro # G300155711


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2006 To 2007 Lexus RX
Family Code
LX7039
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2RT03LX7039
Zoro #
G300155711
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree AP with Black sides
Seat Position
Rear
For Use With
For 2006 To 2007 Lexus RX
Family Code
LX7039

Description

Seat Covers in Neosupreme for 2006-2007 Lexus RX - (R), 400h Hybrid, 40/20/40 w/2 lg. rmvbl hdrst and 1 small cnter hdrst,w/armrst..(SEW INST FOR PROD)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.